Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vernier Caliper

  • Mfr # 160-106

  • Zoro # G0971026


product price: $1,961.99
/ea
Free Shipping & Returns

Key Features

Overall Width
12
Height
3
Overall Length
51
Standards
0 (1”) - 40" / 0 (20) - 1000mm
Length
51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
160-106
Zoro #
G0971026
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
12
Height
3
Overall Length
51
Length
51
Overall Height
3
Width
12

Details

Item
VERNIER CALIPER, 40"/1000MM
Standards
0 (1”) - 40" / 0 (20) - 1000mm
Features
Nib Style Jaws and Fine Adjustment
Color
Silver
Weight
15

Description

Vernier Caliper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.