Zoro Homepage

Vernier Caliper, 18"/450mm

  • Mfr # 160-119

  • Zoro # G7767440


product price: $874.99
/ea
Free Shipping & Returns

Key Features

Standards
0 (.5”) - 18" / 0 (20) - 450mm
Width
10
Length
33.5
Overall Width
10
Overall Height
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160-119
Zoro #
G7767440
UPC #
603908048435
Country of Origin
Japan

Dimensions

Width
10
Length
33.5
Overall Width
10
Overall Height
2
Height
2
Overall Length
33.5

Details

Item
VERNIER CALIPER, 18"/450MM
Standards
0 (.5”) - 18" / 0 (20) - 450mm
Features
Nib Style Jaws and Fine Adjustment
Weight
5
Color
Silver

Description

Vernier Caliper,18 In./450mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.