Zoro Homepage
This item is Discontinued.
Mitutoyo Vernier Caliper, 2000mm/80" 160-159

Vernier Caliper, 2000mm/80" (Discontinued)

  • Mfr # 160-159
  • Zoro # G7767413
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160-159
Zoro #
G7767413
UPC #
603908048589
Country of Origin
Japan

Details

Item
VERNIER CALIPER, 2000MM/80"
Features
with nib-style jaws and fine adjustment
Standards
0 (20) - 2000mm / 0 (1”) - 80"

Description

Vernier Caliper,2000mm/80 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.