Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitutoyo Vernier Caliper, 80" 160-114

Vernier Caliper, 80" (Discontinued)

  • Mfr # 160-114
  • Zoro # G7767483
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160-114
Zoro #
G7767483
UPC #
603908048404
Country of Origin
Japan

Dimensions

Length
33.5
Overall Height
2
Width
10
Overall Length
33.5
Height
2
Overall Width
10

Details

Item
VERNIER CALIPER, 80"
Weight
5
Features
Nib Style Jaws and Fine Adjustment
Standards
0 (1”) - 80"
Color
Silver

Description

Vernier Caliper,80 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.