Zoro Homepage
This item is Discontinued.
Mitutoyo Vernier Caliper, 80"/2000mm 160-115

Vernier Caliper, 80"/2000mm (Discontinued)

  • Mfr # 160-115
  • Zoro # G7767492
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160-115
Zoro #
G7767492
UPC #
603908048411
Country of Origin
Japan

Dimensions

Overall Length
33.5
Width
10
Overall Height
2
Height
2
Overall Width
10
Length
33.5

Details

Item
VERNIER CALIPER, 80"/2000MM
Features
Nib Style Jaws and Fine Adjustment
Color
Silver
Weight
5
Standards
0 (1”) - 80" / 0 (20) - 2000mm

Description

Vernier Caliper,80 In./2000mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.