Zoro Homepage

Vernier Caliper, Lock Screw, 0-6 In

  • Mfr # 530-105

  • Zoro # G1983457


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Range (In.)
0 to 6
Graduations (In.)
0.001/1/128
Jaw Depth (In.)
1.57
Material
Hardened Stainless Steel
Includes
Plastic Holster
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530-105
Zoro #
G1983457
UPC #
603908141365
Country of Origin
Japan

Dimensions

Jaw Depth (In.)
1.57
Dimension Type
Inch
Jaw Depth
1 37/64 in
Measures Inside Dimension
Yes
Measures Outside Dimension
Yes
Measures Depth
Yes

Details

Item
4-Way Vernier Caliper
Range (In.)
0 to 6
Graduations (In.)
0.001/1/128
Material
Hardened Stainless Steel
Includes
Plastic Holster
Finish
Satin Chrome
Accuracy Rating
+/-0.0015
Measures
Outside, Inside, Depth and Step
Maximum Measurement - Decimal Inch
6 in
Jaw Actuation Type
Thumb Wheel
Range
0 in to 6 in
Graduations - Upper Scale
0.05 mm
Graduations
0.05 mm
Measurements
4-Way
Caliper Material
Stainless Steel
Jaw Shape
Standard Jaw
Graduations - Lower Scale
0.001 in
Measures Step
Yes
Minimum Measurement - Fractional Inch
0 in
Operation Type
Mechanical
Case Type
Vinyl Holster with Fitted Carton
Maximum Measurement - Fractional Inch
6 in
With Locking Nut
Yes
Accuracy
+/- 0.0015 in
Minimum Measurement - Decimal Inch
0 in
Long Form Calibration Certificate
No
Measurement Type
Depth, Inside, Outside, Step
Millimeters Measured - Minimum
0 mm
Inches Measured - Minimum
0 in
Inch Graduations
.001 in
Inches Measured - Maximum
6 in
Case Included
Yes

Description

This Mitutoyo 530-105 Vernier Caliper is the perfect tool for taking precise measurements. The lock screw secures the caliper in place, so you can work with confidence. With a range of 0 in to 6 in., this 4-way vernier caliper has a hardened stainless steel body. It measures outside, inside and depth dimensions as well as step distances on an object. It also has a satin chrome finish and a maximum measurement of 6 in. This Mitutoyo Vernier Caliper will help you take accurate measurements every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.