Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vernier Depth Gage, 0-300mm

  • Mfr # 527-103

  • Zoro # G4389551


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Base Style
Full
Range
0 mm to 300 mm
Resolution
0.02 mm
Base Length
100 mm
Number of Measuring Rods
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
527-103
Zoro #
G4389551
UPC #
603908137986
Country of Origin
Japan

Dimensions

Base Length
100 mm
Dimension Type
Metric
Blade Width
11 mm
Depth Gauge Type
Hardened Stainless Steel

Details

Item
Vernier Depth Gauge
Base Style
Full
Range
0 mm to 300 mm
Resolution
0.02 mm
Number of Measuring Rods
1
Long Form Calibration Certificate
No
Features
Easy To Read Vernier Sscale
Includes
Plastic Pouch
Maximum Measurement - mm
300 mm
Lock Nut Type
Screw
Case Included
Yes
Operation Type
Mechanical
Accuracy
+/-0.04mm
Minimum Measurement - mm
0 mm
Blade Tip Shape
Flat
Actuation Style
Fine Adjust Carriage
Angles Measured
0
Millimeters Measured - Maximum
300 mm
Millimeters Measured - Minimum
0 mm

Description

This Mitutoyo 527-103 Vernier Depth Gage is a fine instrument for measuring depth. It is designed to give you accurate readings of the smallest features. The vernier scale allows you to read measurements with precision and ease. This stainless steel depth gauge has a base length of 100 mm and a blade width of 11 mm. Its 0 mm to 300 mm range gives you plenty of room for taking measurements. You can also adjust this depth gauge using its fine carriage adjustment system, which allows for minute movements. This Mitutoyo Vernier Depth Gauge provides reliable results every time, making it the perfect tool for your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.