Zoro Homepage

Vernier Depth Gage, 1000mm, 0.05mm

  • Mfr # 527-205

  • Zoro # G7779298


product price: $966.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Overall Height
1
Standards
0-1000mm
Material
Stainless Steel
Features
Made of hardened stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
527-205
Zoro #
G7779298
UPC #
603908138105
Country of Origin
Japan

Dimensions

Overall Height
1
Width
4.5
Height
1
Overall Width
4.5
Overall Length
12
Length
12

Details

Item
Vernier Depth Gage, 100mm, 0.05mm
Color
Silver
Standards
0-1000mm
Material
Stainless Steel
Features
Made of hardened stainless steel
Weight
1

Description

Vernier Depth Gage,1000mm,0.05mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.