Zoro Homepage

Vernier Depth Gage, 150mm, 0.02mm

  • Mfr # 527-121

  • Zoro # G7779237


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Standards
0-150mm
Weight
1
Overall Width
4.5
Color
Silver
Features
Made of hardened stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
527-121
Zoro #
G7779237
UPC #
603908289944
Country of Origin
Japan

Dimensions

Overall Width
4.5
Overall Length
12
Height
1
Overall Height
1
Length
12
Width
4.5

Details

Item
Vernier Depth Gage, 150mm, 0.02mm
Standards
0-150mm
Weight
1
Color
Silver
Features
Made of hardened stainless steel
Material
Stainless Steel

Description

Vernier Depth Gage,150mm,0.02mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.