Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vernier Depth Gage, 300mm, 0.02mm

  • Mfr # 527-123

  • Zoro # G7779252


product price: $343.28
/ea
Free Shipping & Returns

Key Features

Height
1
Length
14
Color
Silver
Overall Height
1
Standards
0-300mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
527-123
Zoro #
G7779252
UPC #
603908289951
Country of Origin
Japan

Dimensions

Height
1
Length
14
Overall Height
1
Overall Length
14
Width
5
Overall Width
5

Details

Item
Vernier Depth Gage, 300mm, 0.02mm
Color
Silver
Standards
0-300mm
Features
Made of hardened stainless steel
Weight
1
Material
Stainless Steel

Description

When it comes to measuring depth, the Mitutoyo 527-123 Vernier Depth Gage is an accurate tool you can rely on. It is made of durable materials and has a 300mm range with 0.02mm graduations for precise measurements. The vernier depth gage will be a reliable addition to your workbench or garage that helps get consistent results each time you use it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.