Zoro Homepage

Vernier Depth Gage, 40", Fine Adj

  • Mfr # 527-115

  • Zoro # G7779121


product price: $1,104.99
/ea
Free Shipping & Returns

Key Features

Overall Width
18
Material
Stainless Steel
Overall Height
4
Features
Made of hardened stainless steel
Weight
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
527-115
Zoro #
G7779121
UPC #
603908138051
Country of Origin
Japan

Dimensions

Overall Width
18
Overall Height
4
Height
4
Width
18
Length
58
Overall Length
58

Details

Item
Vernier Depth Gage, 40", Fine ADJ
Material
Stainless Steel
Features
Made of hardened stainless steel
Weight
12
Standards
0-40"
Color
Silver

Description

Vernier Depth Gage,40",Fine Adj

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.