Zoro Homepage

Vernier Depth Gage, 6", Fine Adj

  • Mfr # 527-111

  • Zoro # G7779182


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Overall Length
55
Material
Stainless Steel
Overall Height
2
Weight
9
Height
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
527-111
Zoro #
G7779182
UPC #
603908138013
Country of Origin
Japan

Dimensions

Overall Length
55
Overall Height
2
Height
2
Length
55
Width
15
Overall Width
15

Details

Item
Vernier Depth Gage, 6", Fine ADJ
Material
Stainless Steel
Weight
9
Color
Silver
Standards
0-6"

Description

Vernier Depth Gage,6",Fine Adj

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.