Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vernier Depth Gage, 600mm, 0.05mm

  • Mfr # 527-204

  • Zoro # G7779243


product price: $836.99
/ea
Free Shipping & Returns

Key Features

Width
5
Material
Stainless Steel
Length
14
Standards
0-600mm
Overall Width
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
527-204
Zoro #
G7779243
UPC #
603908138099
Country of Origin
Japan

Dimensions

Width
5
Length
14
Overall Width
5
Height
1
Overall Height
1
Overall Length
14

Details

Item
Vernier Depth Gage, 600mm, 0.05mm
Material
Stainless Steel
Standards
0-600mm
Weight
1
Color
Silver
Features
Made of hardened stainless steel

Description

Vernier Depth Gage,600mm,0.05mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.