Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vernier Depth Gage, 600mm, Fine Adj

  • Mfr # 527-104

  • Zoro # G7779200


product price: $939.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Stainless Steel
Features
Made of hardened stainless steel
Standards
0-600mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
527-104
Zoro #
G7779200
UPC #
603908137993
Country of Origin
Japan

Details

Item
Vernier Depth Gage, 600mm, Fine ADJ
Color
Silver
Material
Stainless Steel
Features
Made of hardened stainless steel
Standards
0-600mm

Description

Vernier Depth Gage,600mm,Fine Adj

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.