Zoro Homepage

Vernier Depth Gage, 8", Fine Adj

  • Mfr # 527-112

  • Zoro # G7779112


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Length
55
Features
Made of hardened stainless steel
Height
2
Standards
0-8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
527-112
Zoro #
G7779112
UPC #
603908138020
Country of Origin
Japan

Dimensions

Length
55
Height
2
Overall Height
2
Overall Width
15
Width
15
Overall Length
55

Details

Item
Vernier Depth Gage, 8", Fine ADJ
Material
Stainless Steel
Features
Made of hardened stainless steel
Standards
0-8"
Weight
9
Color
Silver

Description

Vernier Depth Gage,8",Fine Adj

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.