Zoro Homepage

Vertical Positioning Adaptor

  • Mfr # 12AAA219

  • Zoro # G7800313


product price: $75.75
/ea
Free Shipping & Returns

Key Features

Height (In.)
1.5
Color
Silver
Special Features
Optional Accessory
Length (In.)
1.5
Width (In.)
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12AAA219
Zoro #
G7800313
UPC #
603908263623
Country of Origin
Japan

Dimensions

Height (In.)
1.5
Length (In.)
1.5
Width (In.)
4

Details

Item
VERTICAL POSITIONING ADAPTOR
Color
Silver
Special Features
Optional Accessory

Description

Vertical Positioning Adaptor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.