Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitutoyo Vertical Profile Projectors, 12.4" Size 302-701A

Vertical Profile Projectors, 12.4" Size (Discontinued)

  • Mfr # 302-701A
  • Zoro # G0581380
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302-701A
Zoro #
G0581380
UPC #
603908362913
Country of Origin
Japan

Dimensions

Size
12.4"
Table Size (In.)
14-15/16 x 9-13/16
Maximum Workpiece Height
3.64 in
Table Size
14 15/16 in x 9 13/16 in
Screen Size
12.4 in

Details

Item
Profile Projector
Power Supply
Corded
Projector Series
Mitutoyo PJ-A3000
Accuracy
Contour 0.1% Or Less, Surface 0.15% Or Less
Table Travel
X Axis=8 in, Y Axis=4 in
Capacity (Lb.) Max.
100
Reading
Linear Scale
Image Type
Inverted Image
Illumination
24V, 150 W Halogen
Protractor Screen
12.4 in
Focusing Travel
3.64 in
Resolution
0.0001"/0.001mm
Magnification
10x
Includes
Projection Lens Set, Masking Shield, Power Cord, Halogen Bulb, Fuse, Grounding Wire, Hex Wrench, Vinyl Cover
Effective Table Working Area
10 1/2 in x 6 3/4 in
Contour Illumination
24V, 150W Halogen Bulb
Screen Material
Fine Ground Glass
Reference Line Style
Cross Hair Line
Magnification - Included Lens
10X
X-Axis Table Travel
8 in
Measuring Unit
Linear Scale
Surface Illumination
24V, 150W Halogen Bulb
Y-Axis Vertical Focus Travel
3.64 in
Adjustable Brightness
Yes
Optical System Orientation
Vertical

Description

Optical Comparator, Resolution 0.0001 in/0.001mm, Accuracy +/-0.1 Percent Or Less (Contour), +/-0.15 Percent Or Less (Surface), Contour Illumination 24V, 150W Halogen Bulb, Effective Table Working Area 10 1/2 in x 6 3/4 in, Image Type Inverted Image, Magnification - Included Lens 10X, Measuring Unit Linear Scale, Optical System Orientation Vertical, Projector Series Mitutoyo PJ-A3000, Screen Size 12.4 in, Surface Illumination 24V, 150W Halogen Bulb, Table Size 14 15/16 in x 9 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.