Zoro Homepage
This item is Discontinued.
Mitutoyo Vision Measuring System, 12VAC 64CTO001

Vision Measuring System, 12VAC (Discontinued)

  • Mfr # 64CTO001
  • Zoro # G2835807
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64CTO001
Zoro #
G2835807
UPC #
603908601586
Country of Origin
Japan

Dimensions

Length Standard
Linear Encoder
Stage Glass Size
9.84 x 5.91 in/250 mm x 150 mm

Details

Item
Vision Measuring System
Measuring Range
8 in x 4 in x 6 in/200 mm x 100 mm x 150 mm
Repeatability
+/-0.001 in
Voltage
12V AC
Tolerance
0.1%
Measuring Span (X/Y/Z)
200 mm/100 mm/150 mm
Max. Workpiece Weight
22 lb
Observation Unit Zoom
8-Step Optical Zoom
Power Required
Yes
Data Output Type
Cable
Measuring Accuracy
XY: (2.5+20L/1000) micronm Z: (5+40L/1000) micronm
Focusing Travel
5.90625 in
X-Axis Measuring Range
7 7/8 in
Vision Measuring System Type
Manual
Projector Series
Series 359 - Vision Measuring System
Image Type
Erect
Y-Axis Measuring Range
3 15/16 in
Z-Axis Measuring Range
5 29/32 in

Description

Item Vision Measuring System, Length Standard Linear Encoder, Measuring Accuracy XY: (2.5+20L/1000) micronm Z: (5+40L/1000) micronm, Measuring Range 8 in x 4 in x 6 in/200 mm x 100 mm x 150 mm, Observation Unit Zoom 8-Step Optical Zoom, Projector Series Series 359 - Vision Measuring System, Stage Glass Size 9.84 x 5.91 in/250 mm x 150 mm, Vision Measuring System Type Manual, X-Axis Measuring Range 7 7/8 in, Y-Axis Measuring Range 3 15/16 in, Z-Axis Measuring Range 5 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.