Shop MITUTOYO
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Vision Measuring System, LED
- Mfr # 359-752-13PKFS
- Zoro # G122440804
product price:Â
$
36,595.99
/ea
Key Features
Optical System Working Distance
36 mm
Optical System Magnification
100X
Image Type
Erect
Length Standard
CMOS Camera
Overall Dimensions
24.4 in x 16 in x 14.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 359-752-13PKFS
- Zoro #
- G122440804
- UPC #
- 603908804420
- Country of Origin
- Multiple
Dimensions
- Length Standard
- CMOS Camera
- Overall Dimensions
- 24.4 in x 16 in x 14.4 in
- Stage Size
- 6.1 in x 3.8 in
- Maximum Workpiece Height
- 36 mm
- Stage Glass Size
- 6.1 in x 3.8 in
Details
- Optical System Working Distance
- 36 mm
- Optical System Magnification
- 100X
- Image Type
- Erect
- Illumination
- LED
- Includes
- 15.6 in Touch Panel Monitor
- Display Accuracy
- 3.5 in x 2.4 in
- Repeatability
- 2¿ Less Than or Equal To 4 micronm
- Resolution
- 0.0001/0.001/0.01/0.1/1 mm
- X-Axis Measurement
- 4-1/2 in
- Image Detecting Unit
- 20 Megapixel Color CMOS Camera
- Measuring Accuracy
- +/- 0.000394", +/-10 micronm *1
- Magnification System
- 1-100X
- Digital Zoom
- 1x to 100x
- Data Output Type
- Cable
- Observation Unit Zoom
- 1-100X
- Power Required
- Yes
- Item
- Vision Measuring System
- Projector Series
- QM-Fit
- Vision Measuring System Type
- Manual
Description
Item Vision Measuring System, Digital Zoom 1x to 100x, Length Standard CMOS Camera, Measuring Accuracy +/- 0.000394 In., +/-10 micronm *1, Observation Unit Zoom 1-100X, Projector Series QM-Fit, Stage Glass Size 6.1 in x 3.8 in, Vision Measuring System Type Manual, Data Output Type Cable, Display Accuracy 3.5 in x 2.4 in, Focusing Travel Not Applicable, Illumination LED, Image Detecting Unit 20 Megapixel Color CMOS Camera, Image Type Erect, 15.6 in Touch Panel Monitor, Magnification System 1-100X
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.