Zoro Homepage

Wireless Transmitter, 1.530" D, 0.510" H

  • Mfr # 264-622

  • Zoro # G7612877


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Type
Wireless Data Transmittal
Power Source
Battery
For Use With
IP65 Calipers
Includes
Battery
Compatible Software Package
MeasurLink, USB-ITPAK V2.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
264-622
Zoro #
G7612877
UPC #
603908634775
Country of Origin
Japan

Details

Item
U-Wave Transmitter for Micrometers
Type
Wireless Data Transmittal
Power Source
Battery
For Use With
IP65 Calipers
Includes
Battery
Compatible Software Package
MeasurLink, USB-ITPAK V2.1
Number of Pieces
1
Required Power Source
CR2032
Includes Battery
Yes
Brand and Series
Mitutoyo U-Wave-TM
For Instrument manufacturer Model Number
Mfr. No. LP65
Compatible Receiver Model Number
02AZD810D
Transmission Protocol
Zigbee
Communication Range
20 m
Compatible Transmitter Model Number
Digimatic Micrometer
Compatible Output Devices
Connector(02AZF310), Digimatic Micrometer
Product Type
U-Wave Transmitter for Micrometers

Description

U-Wave Transmitter for Micrometers, Brand and Series Mitutoyo U-Wave-TM, Communication Range 20 m, Compatible Receiver Model Number 02AZD810D, Compatible Transmitter Model Number Digimatic Micrometer, For Instrument manufacturer Model Number Mfr. No. LP65, For Use With IP65 Calipers, Transmission Protocol Zigbee, Compatible Software Package MeasurLink, USB-ITPAK V2.1, Includes Battery, Number of Pieces 1, Required Power Source CR2032

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.