Zoro Homepage

Wireless Transmitter, 1.530" D, 0.510" H

  • Mfr # 264-623

  • Zoro # G7951266


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Type
Buzzer
For Use With
Coolant-Proof, IP65 Micrometer
Includes
Battery
Power Source
Battery
Required Power Source
CR2032
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
264-623
Zoro #
G7951266
UPC #
603908634768
Country of Origin
Japan

Details

Item
U-Wave Transmitter for Micrometers
Type
Buzzer
For Use With
Coolant-Proof, IP65 Micrometer
Includes
Battery
Power Source
Battery
Required Power Source
CR2032
Compatible Transmitter Model Number
Digimatic Micrometer
Includes Battery
Yes
Communication Range
20 m
Number of Pieces
1
Compatible Output Devices
Connector(02AZF310), Digimatic Micrometer
For Instrument manufacturer Model Number
Mfr. No. LP65
Brand and Series
Mitutoyo U-Wave-TM
Compatible Receiver Model Number
02AZD810D
Compatible Software Package
MeasurLink, USB-ITPAK V2.1
Transmission Protocol
Zigbee
Product Type
U-Wave Transmitter for Micrometers

Description

U-Wave Transmitter for Micrometers, Brand and Series Mitutoyo U-Wave-TM, Communication Range 20 m, Compatible Receiver Model Number 02AZD810D, Compatible Transmitter Model Number Digimatic Micrometer, For Instrument manufacturer Model Number Mfr. No. LP65, For Use With Coolant-Proof, IP65 Micrometer, Transmission Protocol Zigbee, Compatible Software Package MeasurLink, USB-ITPAK V2.1, Includes Battery, Number of Pieces 1, Required Power Source CR2032

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.