Wireless Transmitter, 2.200" D, 1.200" H
Mfr # 264-620
Zoro # G7951327
product price: $246.17
/ea
Free Shipping & Returns
Key Features
Type
Wireless Data Transmittal
Includes
Battery
Power Source
Battery
For Use With
4 in, 6 in, 8 in, 12 in IP67 Caliper
Brand and Series
Mitutoyo U-Wave-TC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
264-620
Zoro #
G7951327
UPC #
603908634751
Country of Origin
Japan
Details
Item
U-Wave Transmitter for Calipers
Type
Wireless Data Transmittal
Includes
Battery
Power Source
Battery
For Use With
4 in, 6 in, 8 in, 12 in IP67 Caliper
Brand and Series
Mitutoyo U-Wave-TC
Compatible Output Devices
Connector(02AZF310), Digimatic Micrometer
Compatible Transmitter Model Number
Digimatic Micrometer
Number of Pieces
1
Communication Range
20 m
Transmission Protocol
Zigbee
Compatible Receiver Model Number
02AZD810D
Compatible Software Package
MeasurLink, USB-ITPAK V2.1
Required Power Source
CR2032
Includes Battery
Yes
Product Type
U-Wave Transmitter for Calipers
Description
U-Wave Transmitter for Calipers, Brand and Series Mitutoyo U-Wave-TC, Communication Range 20 m, Compatible Receiver Model Number 02AZD810D, Compatible Transmitter Model Number Digimatic Micrometer, For Use With 4 in, 6 in, 8 in, 12 in IP67 Caliper, Transmission Protocol Zigbee, Compatible Software Package MeasurLink, USB-ITPAK V2.1, Includes Battery, Number of Pieces 1, Required Power Source CR2032, Compatible Output Devices Connector(02AZF310), Digimatic Micrometer, Power Source Battery
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.