Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitutoyo Wireless Transmitter, 5.510" D, 1.240" H 02AZD810D

Wireless Transmitter, 5.510" D, 1.240" H (Discontinued)

  • Mfr # 02AZD810D
  • Zoro # G7951379
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02AZD810D
Zoro #
G7951379
UPC #
603908519461
Country of Origin
Japan

Details

Item
U-Wave Receiver
Type
Wireless Data Transmittal
Power Source
USB Bus Power System
For Use With
Digimatic Micrometer
Communication Range
20 m
Number of Pieces
1
Compatible Receiver Model Number
02AZD810D
Brand and Series
Mitutoyo U-Wave-R
Output End Connection Type
USB
Transmission Protocol
Zigbee 2.4 GHz Band
Required Power Source
USB Bus Power System
Includes Software
Yes
Includes Battery
Yes
Number of Channels
15
Compatible Transmitter Model Number
Digimatic Micrometer
Compatible Software Package
MeasurLink, USB-ITPAK V2.1

Description

U-Wave Receiver, Brand and Series Mitutoyo U-Wave-R, Communication Range 20 m, Compatible Receiver Model Number 02AZD810D, Compatible Transmitter Model Number Digimatic Micrometer, For Use With Digimatic Micrometer, Number of Channels 15, Output End Connection Type USB, Transmission Protocol Zigbee 2.4 GHz Band, Compatible Software Package MeasurLink, USB-ITPAK V2.1, Includes Software Yes, Number of Pieces 1, Required Power Source USB Bus Power System, Power Source USB Bus Power System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.