Work Stage, Adjustable
Mfr # 02AGD400
Zoro # G7800410
product price: $4,259.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
7
Width (In.)
5.5
Color
Dark Blue
Height (In.)
4
Special Features
Adjustable workstage
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02AGD400
Zoro #
G7800410
UPC #
603908264675
Country of Origin
Japan
Dimensions
Length (In.)
7
Width (In.)
5.5
Height (In.)
4
Details
Item
Adjustable Workstage for LSM501
Color
Dark Blue
Special Features
Adjustable workstage
For Use With
Laser Scan Micrometer
Description
Work Stage,Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.