
Working Scale, Standard, 150mm, 0.1mm
Mfr # 182-513-10
Zoro # G7769233
product price: $1,279.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
7
Width (In.)
5
Overall Length
7
Standards
150mm
Features
high-precision glass scales
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
182-513-10
Zoro #
G7769233
UPC #
603908623724
Country of Origin
Japan
Dimensions
Length (In.)
7
Width (In.)
5
Overall Length
7
Overall Height
4
Overall Width
5
Height
4
Details
Item
WORKING STANDARD SCALE, 150mm (0.1mm)
Standards
150mm
Features
high-precision glass scales
Color
Silver
Weight
6
Description
Working Scale,Standard,150mm,0.1mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.