Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Working Scale, Standard, 500mm, 0.5mm

  • Mfr # 182-525-10

  • Zoro # G7769163


product price: $1,919.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
7
Width (In.)
5
Overall Width
5
Features
high-precision glass scales
Overall Height
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182-525-10
Zoro #
G7769163
UPC #
603908585657
Country of Origin
Japan

Dimensions

Length (In.)
7
Width (In.)
5
Overall Width
5
Overall Height
4
Overall Length
7
Height
4

Details

Item
WORKING STANDARD SCALE, 500mm (0.5mm)
Features
high-precision glass scales
Color
Silver
Standards
500mm
Weight
6

Description

Working Scale,Standard,500mm,0.5mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.