Zoro Homepage

Working Scale, Standard, 50mm, 0.1mm

  • Mfr # 182-511-10

  • Zoro # G7769297


product price: $941.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
7
Width (In.)
5
Height
4
Color
Silver
Overall Height
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182-511-10
Zoro #
G7769297
UPC #
603908580591
Country of Origin
Japan

Dimensions

Length (In.)
7
Width (In.)
5
Height
4
Overall Height
4
Overall Width
5
Overall Length
7

Details

Item
WORKING STANDARD SCALE, 50mm (0.1mm)
Color
Silver
Features
high-precision glass scales
Weight
6
Standards
50mm

Description

Working Scale,Standard,50mm,0.1mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.