Zoro Homepage

Workstage for Lsm-501/503/902

  • Mfr # 02AGD270

  • Zoro # G7800499


product price: $1,468.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
4
Color
Dark Blue
Length (In.)
7
Special Features
Workstage
Width (In.)
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02AGD270
Zoro #
G7800499
UPC #
603908369820
Country of Origin
Japan

Dimensions

Height (In.)
4
Length (In.)
7
Width (In.)
5.5

Details

Item
WORKSTAGE FOR LSM-501/503/902
Color
Dark Blue
Special Features
Workstage
For Use With
Laser Scan Micrometer
Product Type
Workstage for Lsm-501/503/902

Description

Workstage for Lsm-501/503/902

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.