Zoro Homepage

XSmall-Hole1.6 Stylus for Sj 12AAB405

  • Mfr # 12AAB405

  • Zoro # G7800438


product price: $633.99
/ea
Free Shipping & Returns

Key Features

Special Features
optional styli
Color
Silver
Length (In.)
3
Height (In.)
0.5
Width (In.)
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12AAB405
Zoro #
G7800438
UPC #
603908317029
Country of Origin
Japan

Dimensions

Length (In.)
3
Height (In.)
0.5
Width (In.)
2
Overall Length
3
Overall Width
2
Overall Height
0.5

Details

Item
EXTRA SMALL-HOLE(1.6) STYLUS FOR SJ
Special Features
optional styli
Color
Silver
Weight
5

Description

XSmall-Hole1.6 Stylus for Sj 12AAB405

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.