Zoro Homepage

Zero Setter, 0 to 0.125" Range, White

  • Mfr # 950-111

  • Zoro # G0581487


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.0005 in
Range
0 to 0.125 in
Features
Spring Loaded Setting Face to Help Prevent Damage From Over Run
Accuracy
+/-0.0005 In
Includes
Dial Indicator, Wooden Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
950-111
Zoro #
G0581487
UPC #
603908367437
Country of Origin
United States

Dimensions

Dial Size
40mm
Contact Point Dia.
1/8 in
Height
1 in
Dimension Type
Inch

Details

Graduations
0.0005 in
Range
0 to 0.125 in
Features
Spring Loaded Setting Face to Help Prevent Damage From Over Run
Accuracy
+/-0.0005 In
Includes
Dial Indicator, Wooden Case
Contact Point Style
Ball
Reading
Balanced
Bearing Type
Plain
Dial Reading
0-25-0
Range per Revolution
0.05 in
AGD No.
AGD 1
Long Form Calibration Certificate
No
Bezel Lock
Yes
Dial Color
White
Standards
ANSI/AGD
Item
Dial Zero-Setter
Back Type
Flat
Case Type
Wood Case
Includes Case
Yes
Display Type
Analog Dial
Operation Type
Mechanical
Base Style
Flat
Test Force
1.4N or less

Description

Dial Zero-Setter, Graduations 0.0005 in, Accuracy +/-0.0005 In, Base Style Flat, Dial Reading 0-25-0, Dimension Type Inch, Display Type Analog Dial, Operation Type Mechanical, Range per Revolution 0.05 in, Reading Balanced, Case Type Wood Case, Height 1 in, Includes Case Yes, Test Force 1.4N or less

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.