Compression Test Kit, Analog, 0 to 300 psi
Mfr # MV5530
Zoro # G3710406
product price: $93.49
/ea
Free Shipping & Returns
Key Features
Type
Engine Diagnostic
Includes
(2) 3/4 in Dia Bourdon Tube Gauges with Pressure Release and Quick-Change Coupler, 14 mm Long-Thread Adapter, 14 mm Short-Thread Adapter, 18 mm Short-Thread Adapter, 2 3/4 in Diameter Gauge
Features
2 3/4 in dia Gauge, Manual Pressure Release, Quick-Disconnect Couplers
For Use With
Cars, Marine and Small Engines, Motorcycles, Trucks
Displays
Analog
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MV5530
Zoro #
G3710406
UPC #
646541003805
Country of Origin
Taiwan, Province of China
Details
Item
Compression Test Kit
Type
Engine Diagnostic
Includes
(2) 3/4 in Dia Bourdon Tube Gauges with Pressure Release and Quick-Change Coupler, 14 mm Long-Thread Adapter, 14 mm Short-Thread Adapter, 18 mm Short-Thread Adapter, 2 3/4 in Diameter Gauge
Features
2 3/4 in dia Gauge, Manual Pressure Release, Quick-Disconnect Couplers
For Use With
Cars, Marine and Small Engines, Motorcycles, Trucks
Displays
Analog
Test Compression
0 to 300 psi
Product Type
Compression Test Kit
Minimum Test Compression
0 psi
Maximum Test Compression
300 psi
Display Type
Analog
Compatible Product Type
Air-Hold Adapter, Marine, Motorcycles, Small Engines
Description
Compression Test Kit, Product Type Compression Test Kit, Maximum Test Compression 300 psi, Compatible Product Type Air-Hold Adapter, Marine, Motorcycles, Small Engines, Minimum Test Compression 0 psi, Features 2 3/4 in dia Gauge, Manual Pressure Release, Quick-Disconnect Couplers, Display Type Analog
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.