Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cooling System Test Kit, Gauge

  • Mfr # MV4525

  • Zoro # G0571051


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Type
Gauge
Includes
(2) 30 in Extension Hoses, 2.5 in Dia Diaphragm Style Compound Gauge, 5 ft Drain Hose, Cap Wrench, Carrying Case, Hose Clip, MVA100 Cooling System Adapter (US and Foreign Cars), MVA101 Cooling System Adapter (Asian Cars), MVA102 Cooling System Adapter (Asian Cars), MVA103 Cooling System Adapter (US and Foreign Cars), Pressure Pump, Temperature Probe, Valve Coupler, Venturi Vacuum
For Use With
Cars, Trucks and Tractors
Features
Coupler Saves the Expense of upto Three Separate Kits, Tests Cooling System with Engine on or off to Pinpoint Leaks
Product Type
Cooling System Test Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MV4525
Zoro #
G0571051
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Cooling System Test Kit
Type
Gauge
Includes
(2) 30 in Extension Hoses, 2.5 in Dia Diaphragm Style Compound Gauge, 5 ft Drain Hose, Cap Wrench, Carrying Case, Hose Clip, MVA100 Cooling System Adapter (US and Foreign Cars), MVA101 Cooling System Adapter (Asian Cars), MVA102 Cooling System Adapter (Asian Cars), MVA103 Cooling System Adapter (US and Foreign Cars), Pressure Pump, Temperature Probe, Valve Coupler, Venturi Vacuum
For Use With
Cars, Trucks and Tractors
Features
Coupler Saves the Expense of upto Three Separate Kits, Tests Cooling System with Engine on or off to Pinpoint Leaks
Product Type
Cooling System Test Kit
Compatible Product Type
Cars, Trucks
Maximum Test Compression
30 psi

Description

Cooling System Test Kit, Product Type Cooling System Test Kit, Maximum Test Compression 30 psi, Compatible Product Type Cars, Trucks, Features Coupler Saves the Expense of upto Three Separate Kits, Tests Cooling System with Engine on or off to Pinpoint Leaks, Display Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.