Zoro Homepage

Cooling System Tester Kit, 4 Pieces

  • Mfr # MV4533

  • Zoro # G3710397


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Includes
Coolant Hose Assembly, Cooling System Adapter, Vacuum Gauge, Vacuum Pump Assembly
Number of Pieces
4
Type
Cooling System
Material
Plastic
Size (In.)
11-51/64 H x 15-3/32 W x 3-1/2 D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MV4533
Zoro #
G3710397
UPC #
646541006448
Country of Origin
Taiwan, Province of China

Dimensions

Size (In.)
11-51/64 H x 15-3/32 W x 3-1/2 D
Outside Diameter
3 in
Overall Width
3 in
Size
11 51/64 in H x 15 3/32 in W x 3 1/2 in D
Overall Diameter
3 in
Overall Length
7 in

Details

Item
Cooling System Tester Kit
Includes
Coolant Hose Assembly, Cooling System Adapter, Vacuum Gauge, Vacuum Pump Assembly
Number of Pieces
4
Type
Cooling System
Material
Plastic
Application
Automotive
Vehicle Model
Universal
Vehicle Make
Universal
Tool Type
Cooling System AirEvac Kit
For Use With
Cooling Systems
Vehicle Make/Model/Year
Universal
Vehicle Model Year
Universal

Description

Cooling System AirEvac Kit, Tool Type Cooling System AirEvac Kit, Application Automotive, Vehicle Make/Model/Year Universal, Material Plastic, For Use With Cooling Systems, Outside Diameter 3 in, Overall Diameter 3 in, Overall Length 7 in, Overall Width 3 in, Number of Pieces 4, Includes Coolant Hose Assembly, Cooling System Adapter, Vacuum Gauge, Vacuum Pump Assembly, Size 11 51/64 in H x 15 3/32 in W x 3 1/2 in D, Vehicle Make Universal, Vehicle Model Universal, Vehicle Model Year Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.