Digital Diesel Test Kit
Mfr # MV5536
Zoro # G0558503
product price: $171.99
/ea
Free Shipping & Returns
Key Features
For Use With
Cars, Trucks and Tractors
Test Compression
0 to 1000 psi
Includes
Carrying Case, Digital Compression Tester, High-Pressure Hose, Quick-Change Coupler
Features
Backlit LCD Display, Rubber Boot, Stores Maximum Compression Value for up to 12 Cylinders
Product Type
Diesel Test Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MV5536
Zoro #
G0558503
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Digital Diesel Test Kit
For Use With
Cars, Trucks and Tractors
Test Compression
0 to 1000 psi
Includes
Carrying Case, Digital Compression Tester, High-Pressure Hose, Quick-Change Coupler
Features
Backlit LCD Display, Rubber Boot, Stores Maximum Compression Value for up to 12 Cylinders
Product Type
Diesel Test Kit
Display Type
Digital
Compatible Product Type
Cars, Tractors, Trucks
Minimum Test Compression
0 psi
Maximum Test Compression
1,000 psi
Description
Digital Diesel Test Kit, Product Type Diesel Test Kit, Maximum Test Compression 1,000 psi, Compatible Product Type Cars, Tractors, Trucks, Minimum Test Compression 0 psi, Features Backlit LCD Display, Rubber Boot, Stores Maximum Compression Value for up to 12 Cylinders, Display Type Digital, Includes Carrying Case, Digital Compression Tester, High-Pressure Hose, Quick-Change Coupler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.