Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Vacuum Brake Bleeder, 11" L

  • Mfr # MV6870

  • Zoro # G3710327


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Bleed Screw Adapter Replacements, User Manual, Hanging Hook, Reservoir Lid
Type
Pneumatic
Color
White
Features
Automatic Shut-Off, Lever-Action Throttle with Lock-On Latch, Integrated Muffler
Length (In.)
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MV6870
Zoro #
G3710327
UPC #
646541005908
Country of Origin
Denmark

Dimensions

Length (In.)
11 in
Height (In.)
9 in
Compressed Air Inlet Size (In.)
0.25 in
Depth (In.)
5.5 in
Width (In.)
11 in
Overall Height
9 in
Overall Depth
5 1/2 in
Inlet Connection Size
1/4 in
Overall Length
11 in
Hose Length
4 ft
Overall Width
11 in
Overall Diameter
5 1/2 in

Details

Item
Vacuum Brake Bleeder
Includes
(2) Bleed Screw Adapter Replacements, User Manual, Hanging Hook, Reservoir Lid
Type
Pneumatic
Color
White
Features
Automatic Shut-Off, Lever-Action Throttle with Lock-On Latch, Integrated Muffler
Extract
Hydraulic Brake Fluid
Reservoir Capacity (Gal.)
0.3 gal
Material of Construction
High Density Polyethene
Working Flow Max. (GPM)
0.25 gpm
Material
Polyethylene
For Use With
Brake and Clutch Bleeding
Product Type
Vacuum Brake Bleeder
Reservoir Capacity
1.3 qt
Fluid Type
Brake Fluid
Maximum Flow Rate
32 oz/min
Capabilities
Brake Bleeding
Inlet Connection Type
NPT
Power Source
Pneumatic

Description

Vacuum Brake Bleeder, Product Type Vacuum Brake Bleeder, Fluid Type Brake Fluid, Hose Length 4 ft, Reservoir Capacity 1.3 qt, Overall Length 11 in, Overall Depth 5 1/2 in, Overall Width 11 in, Overall Diameter 5 1/2 in, Overall Height 9 in, Power Source Pneumatic, Capabilities Brake Bleeding, Color White, Features Automatic Shut-Off, Lever-Action Throttle with Lock-On Latch, Integrated Muffler, Includes (2) Bleed Screw Adapter Replacements, User Manual, Hanging Hook, Reservoir Lid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.