Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mityvac Mityvac MITMVA6005 16oz. Fluid Reservoir Kit MITMVA6005

Mityvac MITMVA6005 16oz. Fluid Reservoir Kit (Discontinued)

  • Mfr # MITMVA6005
  • Zoro # G803993780
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MITMVA6005
Zoro #
G803993780
UPC #
646541001450
Country of Origin
China

Description

  • 16 oz. Fluid Reservoir Kit.
  • Length: 8.
  • Width: 6.5.
  • Height: 2.5.
  • Huge selection to choose from.
  • Satisfaction ensured.
  • High quality components.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.