Zoro Homepage

Pressure Bleed Kit

  • Mfr # MV6840

  • Zoro # G3710336


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Includes
Fluid Dispensing Wand, Hanging Hook, Pressure Bleed Adapter Kit (MVA6850), Reservoir Lid, User Manual
Color
White
Reservoir Capacity (Gal.)
1.2 gal
Type
MANUAL
Width (In.)
11 51/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MV6840
Zoro #
G3710336
UPC #
646541005571
Country of Origin
Taiwan, Province of China

Dimensions

Width (In.)
11 51/64 in
Depth (In.)
11.3 in
Length (In.)
11 51/64 in
Height (In.)
15 19/32 in
Overall Length
15 1/2 in
Overall Diameter
11 1/2 in
Overall Height
15 5/8 in
Overall Depth
11 5/16 in
Hose Length
5 ft
Overall Width
11 13/16 in

Details

Item
Pressure Bleed Kit
Includes
Fluid Dispensing Wand, Hanging Hook, Pressure Bleed Adapter Kit (MVA6850), Reservoir Lid, User Manual
Color
White
Reservoir Capacity (Gal.)
1.2 gal
Type
MANUAL
Features
Fluid is Dispensed Under Pressure for Smooth Continual Flow, Integrated Safety and Manual Pressure Relief Valve, Sealed Internal Pump Components, Flow Control Valve, Pressure Gauge Indicates Fluid Dispensing Pressure
Extract
Hydraulic Brake Fluid
Material of Construction
High Density Polyethene
For Use With
Brake and Clutch Bleeding
Product Type
Bleed Kit
Reservoir Capacity
1.2 gal
Capabilities
Dispensing
Material
Polyethylene
Power Source
Manual
Fluid Type
Brake Fluid
Compatible Vehicle Type
Cars, Light Duty Trucks

Description

Pressure Bleed Kit, Product Type Bleed Kit, Fluid Type Brake Fluid, Hose Length 5 ft, Reservoir Capacity 1.2 gal, Overall Length 15 1/2 in, Overall Depth 11 5/16 in, Overall Width 11 13/16 in, Overall Diameter 11 1/2 in, Overall Height 15 5/8 in, Power Source Manual, Capabilities Dispensing, Color White, Compatible Vehicle Type Cars, Light Duty Trucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.