Zoro Homepage

Universal Radiator Adapter, Black/Yellow

  • Mfr # MV4508

  • Zoro # G3710415


product price: $60.69
/ea

Key Features

Material
Rubber
Application
Cooling System Service
Type
Universal
For Use With
Coolant Bottle Necks, Radiators
Color/Finish
Black/Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MV4508
Zoro #
G3710415
UPC #
646541006394
Country of Origin
Taiwan, Province of China

Details

Item
Universal Radiator Adapter
Material
Rubber
Application
Cooling System Service
Type
Universal
For Use With
Coolant Bottle Necks, Radiators
Color/Finish
Black/Yellow
Number of Pieces
1
Includes
Universal Radiator Test Adapter
Vehicle Make/Model/Year
Universal
Color
Black, Yellow
Vehicle Make
Universal
Features
Cam Mechanism Helps to Ensure An Air-Tight Seal with Radiator and Coolant Bottle Necks, Compact One-Piece Design Fits Conveniently In Tool Box, Compatible with Stant-Style Cooling System Pressure Pumps, Replaces More Than 20 Individual Cooling System Pressure Test Adapters for Cars, Vans, Light- and Heavy-Duty Trucks
Vehicle Model
Universal
Tool Type
Universal Radiator Adapter
Vehicle Model Year
Universal

Description

Universal Radiator Adapter, Tool Type Universal Radiator Adapter, Application Cooling System Service, Vehicle Make/Model/Year Universal, For Use With Coolant Bottle Necks, Radiators, Color Black, Yellow, Material Rubber, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.