Zoro Homepage

Vacuum Brake Bleed Kit, 11-1/2" L

  • Mfr # MV6835

  • Zoro # G3710351


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Includes
(3) Universal Bleed Screw Adapters, Brake Bleeder, User Manual, Hanging Hook, Molded Base with Screws, Automatic Fluid Refill Kit(MVA6825), Clamp-On Style Auto-Refill Kit (MVA6832)
Type
Pneumatic
Color
White
Extract
Hydraulic Brake Fluid
Height (In.)
10 51/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MV6835
Zoro #
G3710351
UPC #
646541001771
Country of Origin
Taiwan, Province of China

Dimensions

Height (In.)
10 51/64 in
Width (In.)
11 1/2 in
Compressed Air Inlet Size (In.)
0.25 in
Depth (In.)
8.8 in
Length (In.)
11 1/2 in
Overall Width
11 1/2 in
Overall Length
11 1/2 in
Overall Diameter
9 in
Overall Height
10 13/16 in
Overall Depth
8 13/16 in
Hose Length
4 ft, 6 ft
Inlet Connection Size
1/4 in

Details

Item
Brake Bleed Kit
Includes
(3) Universal Bleed Screw Adapters, Brake Bleeder, User Manual, Hanging Hook, Molded Base with Screws, Automatic Fluid Refill Kit(MVA6825), Clamp-On Style Auto-Refill Kit (MVA6832)
Type
Pneumatic
Color
White
Extract
Hydraulic Brake Fluid
Working Flow Max. (GPM)
0.55 gpm
Material of Construction
High Density Polyethene
Reservoir Capacity (Gal.)
0.5 gal
Features
Automatic Overflow Prevention, Compressed Air Operation, Quick-Disconnect Coupler for Accessories, Quiet Muffled Exhaust, Variable Control Thumb Throttle
For Use With
Brake and Clutch Bleeding
Material
Polyethylene
Product Type
Brake Bleed Kit
Reservoir Capacity
1.9 qt
Fluid Type
Brake Fluid
Maximum Flow Rate
70 oz/min
Power Source
Pneumatic
Capabilities
Brake Bleeding
Inlet Connection Type
NPT

Description

Brake Bleed Kit, Product Type Brake Bleed Kit, Fluid Type Brake Fluid, Hose Length 4 ft, 6 ft, Reservoir Capacity 1.9 qt, Overall Length 11 1/2 in, Overall Depth 8 13/16 in, Overall Width 11 1/2 in, Overall Diameter 9 in, Overall Height 10 13/16 in, Power Source Pneumatic, Capabilities Brake Bleeding, Color White, Features Automatic Overflow Prevention, Compressed Air Operation, Quick-Disconnect Coupler for Accessories, Quiet Muffled Exhaust, Variable Control Thumb Throttle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.