Vacuum Brake Bleed Kit, 15-1/2" L
Mfr # MV6838
Zoro # G3710345
product price: $308.99
/ea
Free Shipping & Returns
Key Features
Includes
(3) Universal Bleed Screw Adapters, Brake Bleeder, User Manual, Hanging Hook, Molded Base with Screws, MVA6832 Automatic Fluid Refill Kit, MVA6834 Clamp-On Style Auto-Refill Kit
Type
Pneumatic
Color
White
Compressed Air Inlet Size (In.)
0.25 in
Extract
Hydraulic Brake Fluid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MV6838
Zoro #
G3710345
UPC #
646541002129
Country of Origin
Taiwan, Province of China
Dimensions
Compressed Air Inlet Size (In.)
0.25 in
Depth (In.)
8.8 in
Length (In.)
15 1/2 in
Height (In.)
10 51/64 in
Width (In.)
15 1/2 in
Hose Length
4 ft, 6 ft
Overall Height
10 13/16 in
Overall Depth
8 13/16 in
Overall Length
15 1/2 in
Overall Diameter
9 in
Inlet Connection Size
1/4 in
Overall Width
15 1/2 in
Description
Master Brake Bleed Kit, Product Type Brake Bleed Kit, Fluid Type Brake Fluid, Hose Length 4 ft, 6 ft, Reservoir Capacity 1.9 qt, Overall Length 15 1/2 in, Overall Depth 8 13/16 in, Overall Width 15 1/2 in, Overall Diameter 9 in, Overall Height 10 13/16 in, Power Source Pneumatic, Capabilities Brake Bleeding, Color White, Features Automatic Overflow Prevention, Compressed Air Operation, Quick-Disconnect Coupler for Accessories, Quiet Muffled Exhaust, Variable Control Thumb Throttle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.