Shop MITZI
See all product information
Create Account
1 Light Celine Semi Flush Aged Brass
- Mfr # H1090601S-AGB
- Zoro # G922936385
product price:Â
$
256.99
/ea
Free Shipping & Returns
Key Features
Fixture Series
Celine
Finish
Aged Brass
Damp/Wet Rating
Wet Rated
Number of Bulbs
1
Assembled Diameter
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H1090601S-AGB
- Zoro #
- G922936385
- UPC #
- 197292786818
- Country of Origin
- Viet Nam
Dimensions
- Assembled Diameter
- 11 in
- Height
- 9.25 in
Details
- Fixture Series
- Celine
- Item
- Celine Semi Flush
- Finish
- Aged Brass
- Damp/Wet Rating
- Wet Rated
- Number of Bulbs
- 1
- Lighting Certification
- cETL Listed
- Lamp Base
- E26 Medium Base
- Watts
- 15 W
- Frame Material
- Glass
Description
Inspired by retro silhouettes, Celine calls on mid-century style with a twist. The domed spot-plated opal glass shade glows softly, diffusing light evenly throughout the entire form. Thin gold pinstripes trace the shade, giving shape to the edges. This sophisticated everyday staple is available as a 1-light semi-flush in two sizes and as a pendant.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.