Shop MITZI
See all product information
Create Account
1 Light Daya Wall Sconce Aged Brass
- Mfr # H1098101-AGB
- Zoro # G622936357
product price:Â
$
237.99
/ea
Free Shipping & Returns
Key Features
Height
12.5 in
Diameter
6 in
Finish
Aged Brass
Lamp Base
E12 Candelabra Base
Watts
10 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H1098101-AGB
- Zoro #
- G622936357
- UPC #
- 197292785330
- Country of Origin
- Viet Nam
- Finish
- Aged Brass
- Item
- Daya Wall Sconce
- Lamp Base
- E12 Candelabra Base
- Watts
- 10 W
- Frame Material
- Steel
- Collection/Series
- Daya
- Standards
- cUL Listed
- Damp/Wet Rating
- Damp Rated
- Number of Bulbs
- 1
Dimensions
- Height
- 12.5 in
- Diameter
- 6 in
Description
Like a drop of morning dew, the Daya sconce delights with an opalescent, slightly botanical influence. Each reflective glass orb is tinted in a champagne finish and inside etched for a serene, glowing effect. Finished in Aged Brass, the curved armature culminates in a delicately scalloped fitter reminiscent of a flower. Available with 1 or 2 lights.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.