Shop MITZI
See all product information
Create Account
1 Light Katya Floor Lamp Aged Brass
- Mfr # HL1089401-AGB
- Zoro # G422936366
product price:Â
$
807.99
/ea
Free Shipping & Returns
Key Features
Height
61 in
Number of Bulbs
1
Material
Steel
Finish
Aged Brass
Collection
Katya
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HL1089401-AGB
- Zoro #
- G422936366
- UPC #
- 197292785798
- Country of Origin
- Viet Nam
Dimensions
- Height
- 61 in
- Diameter
- 25.5 in
Details
- Number of Bulbs
- 1
- Material
- Steel
- Finish
- Aged Brass
- Collection
- Katya
- Item
- Katya Floor Lamp
- Watts
- 15 W
- Damp/Wet Rating
- Damp Rated
- Standards
- cUL Listed
- Bulb Base Type
- E26 Medium Base
Description
Statuesque and expressive, the Katya floor lamp adds graphic elements to an elongated form. Three curved legs with delicate ball feet support a slender stem, creating a silhouette that draws from both a traditional and modern design lexicon. Topped with a conical cotton shade, Katya casts a soft, flattering light that reflects off the Aged Brass finish.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.