Shop MITZI
See all product information
Create Account
1 Light Lulu Pendant Aged Brass/White Plaster
- Mfr # H1026701-AGB/WP
- Zoro # G422936403
product price:Â
$
398.99
/ea
Free Shipping & Returns
Key Features
Height
14.5 in
Number of Lights
1
Collection Name
Lulu
Finish
Aged Brass/White Plaster
Watts
15 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H1026701-AGB/WP
- Zoro #
- G422936403
- UPC #
- 197292785231
- Country of Origin
- Indonesia
- Number of Lights
- 1
- Collection Name
- Lulu
- Item
- Lulu Pendant
- Finish
- Aged Brass/White Plaster
- Watts
- 15 W
- Frame Material
- Textile
- Lamp Base
- E26 Medium Base
- Standards
- cETL Listed
- Damp/Wet Rating
- Damp Rated
Dimensions
- Height
- 14.5 in
- Diameter
- 19.25 in
Description
The botanically-inspired Lulu pendant makes a serene statement of material and form. Reminiscent of a tulip, the bell-shaped shade hangs with gentle suspension from an Aged Brass loop. While it resembles ceramic, it is crafted from a light, airy eco paper mix. Doubling as decoration, it creates a quiet moment of contemplation.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.