Shop MITZI
See all product information
Create Account
1 Light Shanette Wall Sconce Vintage Gold Leaf
- Mfr # H1128101-VGL
- Zoro # G122936383
product price:Â
$
251.99
/ea
Free Shipping & Returns
Key Features
Height
12.5 in
Diameter
10.75 in
Finish
Vintage Gold Leaf
Damp/Wet Rating
Damp Rated
Number of Bulbs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H1128101-VGL
- Zoro #
- G122936383
- UPC #
- 197292998655
- Country of Origin
- Viet Nam
- Finish
- Vintage Gold Leaf
- Item
- Shanette Wall Sconce
- Damp/Wet Rating
- Damp Rated
- Number of Bulbs
- 1
- Watts
- 10 W
- Collection/Series
- Shanette
- Frame Material
- Glass
- Standards
- cUL Listed
- Lamp Base
- E12 Candelabra Base
Dimensions
- Height
- 12.5 in
- Diameter
- 10.75 in
Description
Shanette elevates a simple, rounded sconce form with statement materials. The soft white swirls of the Piastra glass shade create the illusion of gentle motion when illuminated. A metal reflector in Vintage Gold Leaf adds depth and dimension behind the light, complementing the gold pins at the front of the fixture. This softly poetic piece is suitable for any space.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.