Shop MITZI
See all product information
Create Account
1 Light Vida Wall Sconce Patina Brass
- Mfr # H1130101-PBR
- Zoro # G222936399
product price:Â
$
208.99
/ea
Free Shipping & Returns
Key Features
Height
11.25 in
Diameter
6.5 in
Finish
Patina Brass
Frame Material
Glass
Standards
cUL Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H1130101-PBR
- Zoro #
- G222936399
- UPC #
- 197292998679
- Country of Origin
- Viet Nam
Dimensions
- Height
- 11.25 in
- Diameter
- 6.5 in
Details
- Finish
- Patina Brass
- Item
- Vida Wall Sconce
- Frame Material
- Glass
- Standards
- cUL Listed
- Number of Bulbs
- 1
- Watts
- 15 W
- Lamp Base
- E26 Medium Base
- Collection/Series
- Vida
- Damp/Wet Rating
- Damp Rated
Description
Bring a touch of charm to the wall with the Vida sconce. Recalling an antique design, a slender gooseneck arm with a Patina Brass finish blooms into a scalloped opal glass shade. The sweeping form and fluted glass create a sense of balance and movement that embellishes a small space.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.