Shop MITZI
See all product information
Create Account
1 Light Yara Wall Sconce Soft Bisque
- Mfr # H1123101-SBQ
- Zoro # G722936363
product price:Â
$
208.99
/ea
Free Shipping & Returns
Key Features
Height
16.25 in
Diameter
6.5 in
Finish
Soft Bisque
Number of Bulbs
1
Damp/Wet Rating
Damp Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H1123101-SBQ
- Zoro #
- G722936363
- UPC #
- 197292785392
- Country of Origin
- Viet Nam
Dimensions
- Height
- 16.25 in
- Diameter
- 6.5 in
Details
- Finish
- Soft Bisque
- Item
- Yara Wall Sconce
- Number of Bulbs
- 1
- Damp/Wet Rating
- Damp Rated
- Lamp Base
- E12 Candelabra Base
- Standards
- cUL Listed
- Collection/Series
- Yara
- Frame Material
- Steel
- Watts
- 10 W
Description
The Yara sconce brings a whimsical touch to the wall, celebrating color and character in equal measure. A substantial candle sleeve anchors the design, while soft accents along the arm and canopy add style. A matching metal shade completes each fixture, creating a cohesive all-over finish. Available in Soft Bisque or Dusk Blue, Yara proves that elevated designs can also be fun.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.