2 Light Daya Wall Sconce Aged Brass
- Mfr # H1098102-AGB
- Zoro # G822936379
product price:Â
$
332.99
/ea
Free Shipping & Returns
Key Features
Height
12.5 in
Diameter
13.75 in
Finish
Aged Brass
Standards
cETL Listed
Frame Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H1098102-AGB
- Zoro #
- G822936379
- UPC #
- 197292785354
- Country of Origin
- Viet Nam
Dimensions
- Height
- 12.5 in
- Diameter
- 13.75 in
Details
- Finish
- Aged Brass
- Item
- Daya Wall Sconce
- Standards
- cETL Listed
- Frame Material
- Steel
- Watts
- 10 W
- Damp/Wet Rating
- Wet Rated
- Number of Bulbs
- 2
- Collection/Series
- Daya
- Lamp Base
- E12 Candelabra Base
Description
Like a drop of morning dew, the Daya sconce delights with an opalescent, slightly botanical influence. Each reflective glass orb is tinted in a champagne finish and inside etched for a serene, glowing effect. Finished in Aged Brass, the curved armature culminates in a delicately scalloped fitter reminiscent of a flower. Available with 1 or 2 lights.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.