Shop MITZI
See all product information
Create Account
3 Light Antoneta Semi Flush Aged Brass
- Mfr # H1087603-AGB
- Zoro # G322936398
product price:Â
$
854.99
/ea
Free Shipping & Returns
Key Features
Fixture Series
Antoneta
Finish
Aged Brass
Lighting Certification
cUL Listed
Assembled Diameter
20.5 in
Watts
10 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H1087603-AGB
- Zoro #
- G322936398
- UPC #
- 197292785293
- Country of Origin
- Viet Nam
Dimensions
- Assembled Diameter
- 20.5 in
- Height
- 13.25 in
Details
- Fixture Series
- Antoneta
- Item
- Antoneta Semi Flush
- Finish
- Aged Brass
- Lighting Certification
- cUL Listed
- Watts
- 10 W
- Damp/Wet Rating
- Damp Rated
- Number of Bulbs
- 3
- Frame Material
- Glass
- Lamp Base
- E12 Candelabra Base
Description
Antoneta reimagines a classic Sputnik chandelier with a modern twist. Clear etched glass globes form a dense, bubbly silhouette of light and geometry. The clear etched glass shades soften the ambience, while the Aged Brass finish adds visual warmth. Available as a 3-light semi-flush or a 6-light chandelier, this celestial centerpiece is worth celebrating.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.