Shop MITZI
See all product information
Create Account
3 Light Danae Bath And Vanity Polished Nickel
- Mfr # H1107303-PN
- Zoro # G322936404
product price:Â
$
284.99
/ea
Free Shipping & Returns
Key Features
Height
6.25 in
Number of Lights
3
Collection Name
Danae
Damp/Wet Rating
Damp Rated
Watts
10 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H1107303-PN
- Zoro #
- G322936404
- UPC #
- 197292998518
- Country of Origin
- Viet Nam
Dimensions
- Height
- 6.25 in
- Diameter
- 18 in
Details
- Item
- Danae Bath And Vanity
- Number of Lights
- 3
- Collection Name
- Danae
- Damp/Wet Rating
- Damp Rated
- Watts
- 10 W
- Standards
- cETL Listed
- Housing Material
- Steel
- Finish
- Polished Nickel
- Bulb Base Type
- E12 Candelabra Base
Description
Inspired by the beauty of Orrefors vases, the Danae family pairs clean-cut metalwork with distinctive fluted glass. This petite bath sconce features a dense, scalloped glass shade that catches and scatters the glow within. Available with 1, 2, or 3 lights, and finished in Aged Brass or Polished Nickel, Danae is fresh, yet functional for a powder room or bath.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.